Allen-Bradley 598-DS885M Enclosure, General Purpose, IP66, Thermoplastic, Solid Cover

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    598-DS885M
  • Rexel Part Number:

    50112
  • UPC:

    66207472177

Enclosure, Thermoplastic Polyester, General Purpose, Solid Hinged Cover, 190 x 190 x 130 mm

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 598-DS885M

Rexel Part # 50112

UPC 66207472177

UNSPSC 39121324

Family / Style 598

Material Thermoplastic Polyester

Product Depth 130

Product Height 190 mm

Product Width 190 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch