Eaton C799B13 Enclosed Control Accessory

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C799B13
  • Rexel Part Number:

    153326
  • UPC:

    782114114551

NEMA 1 Enclosure (Freedom Type), Non-reversing and Reversing Starters. For use with NEMA Size 2 Non-Reversing, NEMA Size 00-0 Reversing Starters and IEC Sizes: G-K Reversing and Non-Reversing Starters.

$ 197.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C799B13

Rexel Part # 153326

UPC 782114114551

UNSPSC 39121301

Family / Style Freedom

IP/NEMA Rating 1

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch