Eaton RFDN225 NEMA 3R Breaker Enclosure

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    RFDN225
  • Rexel Part Number:

    108124
  • UPC:

    786679002346

NEMA 3R, Rainproof, Series C Circuit Breaker Enclosure. Surface Mount, Breaker Types: ED, EDH, EDC, FD, FDB, HFD, 125 - 225 Ampere Range and Type FDC, 15-225 Ampere Range. For Neutral Kit use item: INK250.

$ 811.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # RFDN225

Rexel Part # 108124

UPC 786679002346

UNSPSC 39121318

Family / Style ED

IP/NEMA Rating 1

Mounting Surface

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch