GE SG400R Breaker, Molded Case, Enclosure, NEMA 3R, 400A, 3P, Type SG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SG400R
  • Rexel Part Number:

    275427
  • UPC:

    78316421952

Breaker, Molded Case, Enclosure, NEMA 3R, 400 Amp, 3-Pole, Type SG

$ 1,176.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SG400R

Rexel Part # 275427

UPC 78316421952

UNSPSC 39121318

Amps 400

Family / Style SG

IP/NEMA Rating 1

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch