GE SG400S Breaker, Molded Case, Enclosure, NEMA 1, Surface, 400A, 3P, Type SG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SG400S
  • Rexel Part Number:

    210719
  • UPC:

    78316421951

Breaker, Molded Case, Enclosure, NEMA 1, Surface, 400 Amp, 3-Pole, Type SG

$ 637.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SG400S

Rexel Part # 210719

UPC 78316421951

UNSPSC 39121318

Amps 400

Family / Style SG

IP/NEMA Rating 3R

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch