GE TE150F Breaker Enclosure, NEMA 1, 150A, E-150 SE150, Flush Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TE150F
  • Rexel Part Number:

    287227
  • UPC:

    78316408191

Breaker, Enclosure, NEMA 1, Flush, 2-3-Pole, 150 Amp, for SE150, THED, TED, TEB Breakers, Neutral Included

$ 487.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TE150F

Rexel Part # 287227

UPC 78316408191

UNSPSC 39121318

Amps 150

Family / Style TE

IP/NEMA Rating 1

Mounting Flush

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch