GE TE150R Breaker Enclosure, NEMA 3R, 150A, E-150 SE150, Surface Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TE150R
  • Rexel Part Number:

    275635
  • UPC:

    78316408193

Breaker, Enclosure, NEMA 3R, 2-3-Pole, 150 Amp, for SE150, THED, TED, TEB Breakers, Neutral Included

$ 508.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TE150R

Rexel Part # 275635

UPC 78316408193

UNSPSC 39121318

Amps 150

Family / Style TE

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch