GE Industrial TJ400S Breaker Enclosure, NEMA 1, 400A, J600 Frame, Surface Mount

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TJ400S
  • Rexel Part Number:

    210728
  • UPC:

    783164013429

Enclosure, Circuit Breaker, J600 Frame, 400 Amp Rated, NEMA 1, Surface Mount, 27.44 Inch H x 6.44 Inch D x 15.44 Inch W, 34.66 Lbs, Weight

$ 637.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TJ400S

Rexel Part # 210728

UPC 783164013429

UNSPSC 39121101

Amps 400

Family / Style TJ

IP/NEMA Rating 1

Mounting Surface

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch