Unistrut P2521-75-EG END CONNECTOR, FOR

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P2521-75-EG
  • Rexel Part Number:

    419009
  • UPC:

    78636425217

End Cap Connector, Size: 3/4 in, Material: Steel, Finish: Electro Galvanized.

$ 934.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P2521-75-EG

Rexel Part # 419009

UPC 78636425217

UNSPSC 30103600

Diameter 3/4 in

Material Steel

Type End Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch