Power-Strut PS 2511 2 1/2 EG End Cap With Knock Out

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2511 2 1/2 EG
  • Rexel Part Number:

    521987
  • UPC:

    702316509252

End Cap Connector, Size: 1/2 in, Material: Steel, Finish: Electro Galvanized. Use With Ps 100, Ps 200, Ps 210 And Ps 300

$ 686.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2511 2 1/2 EG

Rexel Part # 521987

UPC 702316509252

UNSPSC 31162506

Diameter 1/2 in

Material Steel

Type End Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch