Cooper B-Line B392-22-3/4Z Connection End

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B392-22-3/4Z
  • Rexel Part Number:

    68323
  • UPC:

    781011538880

Connection End Cap, For 1 5/8-in. X 1 5/8-in. Channel, 3/4-in. Conduit, Material: Steel. Finish: Zinc Plated.

$ 2,273.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B392-22-3/4Z

Rexel Part # 68323

UPC 781011538880

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Type End Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch