Power-Strut PS 930 PGAL Raceway End Cap, Type A, Size: 1/2" x 1-27/64", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 930 PGAL
  • Rexel Part Number:

    209873
  • UPC:

    702316526594

End Cap For shallow Strut, Material: Steel, Finish: Electro-Galvanized.

$ 115.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 930 PGAL

Rexel Part # 209873

UPC 702316526594

UNSPSC 31162506

Material Steel

Type End Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch