Cooper B-Line B822GRN Plastic End Cap For B22/B24 Channel, Color: Green, Material: Soft PVC

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B822GRN
  • Rexel Part Number:

    63309
  • UPC:

    78205115186

Plastic End Cap For B22/B24 Channel, Color: Green, Material: Soft PVC

$ 1,175.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B822GRN

Rexel Part # 63309

UPC 78205115186

UNSPSC 39121311

Color Green

Family / Style B22

Material PVC

Type End Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch