Wiremold 2310A-WH Entrance End Fitting, 2300 Series Raceway, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2310A-WH
  • Rexel Part Number:

    5460
  • UPC:

    786776523416

Non-Metallic, Entrance End Fitting, 2300 Series. Size: 4-1/2" Length, 2-7/16" Width. Includes: 1/2", 3/4", 1" Trade Size KOs. PVC, White.

$ 8.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2310A-WH

Rexel Part # 5460

UPC 786776523416

UNSPSC 39131709

Color White

Family / Style 2300 Series

Length 4 1/2 in

Material Non-Metallic

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch