Wiremold 40N2F20V Non-Metallic Blank End Fitting, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    40N2F20V
  • Rexel Part Number:

    4635
  • UPC:

    786776136548

Non-Metallic, Black End Fitting, CableSmart 40N2 Series. Size: 11/16" Depth. PVC, Ivory.

$ 6.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 40N2F20V

Rexel Part # 4635

UPC 786776136548

UNSPSC 39131709

Color Ivory

Family / Style 40N2 Series

Material Non-Metallic

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch