Wiremold 410B Blank End Fitting / 400 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    410B
  • Rexel Part Number:

    6396
  • UPC:

    786776051346

Non-Metallic, Blank End Fitting, 400 Series. Size: 13/16" Length, 1/2" Width. PVC, Ivory.

$ 1.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 410B

Rexel Part # 6396

UPC 786776051346

UNSPSC 39131709

Color Ivory

Family / Style 400 Series

Length 13/16 in

Material Non-Metallic

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch