Wiremold 5010LWH 5000 Raceway Left End Cap

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5010LWH
  • Rexel Part Number:

    7748
  • UPC:

    786776050271

Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, White.

$ 3.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5010LWH

Rexel Part # 7748

UPC 786776050271

UNSPSC 39131709

Color White

Family / Style 5000 Series

Length 5 29/32 in

Material Non-Metallic

Product Depth 5/16 in

Type End Cap - Left

Place your Will Call order by clicking the cart button next to the appropriate Branch