Wiremold AL2010B AL Series Aluminum Raceway End Fitting

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL2010B
  • Rexel Part Number:

    43832
  • UPC:

    786776038897

Aluminum, Blank End, AL Series. Size: 1-3/8" Width, 1" Height. Aluminum.

$ 3.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL2010B

Rexel Part # 43832

UPC 786776038897

UNSPSC 39121031

Color Aluminum

Family / Style AL Series

Material Aluminum

Product Height 1 in

Product Width 1 3/8 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch