Wiremold G2010A3 Raceway Entrance End Fitting, 2000 Series, Steel, Gray, 1/2" & 3/4" KO

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G2010A3
  • Rexel Part Number:

    45659
  • UPC:

    786776009613

Steel, Entrance End Fitting, Large Capacity, 2000 Series. Size: 3-22/64" Length, 2-7/64" Width, 1-29/32" Height. Includes: 1/2" Trade Size KOs, 3/4" Trade Size KOs. Gray.

$ 19.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G2010A3

Rexel Part # 45659

UPC 786776009613

UNSPSC 39121031

Color Gray

Family / Style 2000 Series

Length 3 11/32 in

Material Steel

Product Height 1 29/32 in

Product Width 2 7/64 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch