Wiremold G3010AE Raceway Entrance End Fitting, 3000 Series, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3010AE
  • Rexel Part Number:

    24074
  • UPC:

    786776089141

Steel, Entrance End Fitting, 3000 Series. Size: 1-3/8" Length, 2-3/4" Length. Includes: 1/2" Trade Size KO. Gray.

$ 12.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3010AE

Rexel Part # 24074

UPC 786776089141

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Length 2 3/4 in

Material Steel

Product Width 1 3/8 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch