Wiremold PN05F20V PN05 Raceway Bland End Fitting

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN05F20V
  • Rexel Part Number:

    587405
  • UPC:

    786776015751

Non-Metallic, Blank End Fitting, PN05 Series. Size: 11/16" Length. PVC, Ivory.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN05F20V

Rexel Part # 587405

UPC 786776015751

UNSPSC 39131709

Color Ivory

Family / Style PN05 Series

Length 11/16 in

Material Non-Metallic

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch