Wiremold PN10F21WH PN10 Raceway Entrance End Fitting

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F21WH
  • Rexel Part Number:

    334886
  • UPC:

    786776016215

Non-Metallic, Entrance End Fitting, PN10 Seris. Size: 3-7/8" Length, 7/8" Width. PVC, White.

$ 4.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F21WH

Rexel Part # 334886

UPC 786776016215

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 3 7/8 in

Material Non-Metallic

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch