Wiremold V2010A2 Raceway Entrance End Fitting, 2000 Series, Steel, Ivory, 1/2"

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2010A2
  • Rexel Part Number:

    45221
  • UPC:

    786776090840

Steel, Entrance End Fitting, 2000 Series. Size: 1-9/32" Width, 3" Length, 1-1/2" Height. Ivory.

$ 7.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2010A2

Rexel Part # 45221

UPC 786776090840

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 3 in

Material Steel

Product Height 1 1/2 in

Product Width 1 9/32 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch