Wiremold V2410DFO Raceway Divided Entrance End Fitting, 2400 Series, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2410DFO
  • Rexel Part Number:

    17362
  • UPC:

    786776569568

Raceway Divided Entrance End Fitting, 2400 Series, Steel, Ivory, 1/2", 3/4" & 1" knockouts

$ 33.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2410DFO

Rexel Part # 17362

UPC 786776569568

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Material Steel

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch