Wiremold V2410FC Raceway Full Capacity Entrance End Fitting, V2400 Series, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2410FC
  • Rexel Part Number:

    94225
  • UPC:

    786776054712

Steel, Full Cap Entrance End Fitting, V2400 Series, Knockouts: 3/4", 1". Ivory.

$ 28.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2410FC

Rexel Part # 94225

UPC 786776054712

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Material Steel

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch