Wiremold V3010AE Raceway Entrance End Fitting, 3000 Series, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3010AE
  • Rexel Part Number:

    21193
  • UPC:

    786776105247

Steel, Blank End Fitting, 3000 Series. Size: 3-7/16" Length, 2.75" Width, 1.5" Height. Includes: Concentric 1/2" Trade Size KOs. Ivory.

$ 12.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V3010AE

Rexel Part # 21193

UPC 786776105247

UNSPSC 39131709

Color Ivory

Family / Style 3000 Series

Length 3 7/16 in

Material Steel

Product Height 1 1/2 in

Product Width 2 3/4 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch