Wiremold V4010DFO Divided Entrance End Fitting / 4000 Series Raceway, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4010DFO
  • Rexel Part Number:

    20397
  • UPC:

    786776014785

Steel, Divided Entrance End Fitting, 4000 Series. Size: 6' Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Ivory.

$ 34.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4010DFO

Rexel Part # 20397

UPC 786776014785

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 6 ft

Material Steel

Product Height 2 3/4 in

Product Width 4 3/4 in

Type End Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch