ABB Entrelec 0114 825.05 Terminal Block, Snap-On, Separator/End Section, 3mm, Type: SCFM6

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0114 825.05
  • Rexel Part Number:

    144581
  • UPC:

    662019955711

Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6, M 6/8 and M 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP. Mounting on PR1, PR3, PR4 and PR5 Rails***

$ 1.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0114 825.05

Rexel Part # 144581

UPC 662019955711

UNSPSC 39121425

Color Gray

Family / Style Entrelec

Mounting Snap-On

Type End Section

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch