ABB Entrelec 0116 951.15 Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0116 951.15
  • Rexel Part Number:

    50797
  • UPC:

    662019958620

Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..

$ 0.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0116 951.15

Rexel Part # 50797

UPC 662019958620

UNSPSC 39121410

Color Gray

Family / Style Entrelec

Mounting Snap-On

Type End Section

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch