ABB Entrelec 0118 499.23 Terminal Block, Snap-On, End Section, 1mm,Type: FEM6D, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0118 499.23
  • Rexel Part Number:

    271006
  • UPC:

    662019958828

Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.

$ 1.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0118 499.23

Rexel Part # 271006

UPC 662019958828

UNSPSC 39121410

Color Gray

Family / Style Entrelec

Mounting Snap-On

Type End Section

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch