ABB Entrelec 0118 618.01 Terminal Block, Snap-On, End Section, 3mm, Type: FEM12, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0118 618.01
  • Rexel Part Number:

    271012
  • UPC:

    662019958835

Snap-On End Section. Type: FEM12. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 16/12.

$ 0.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0118 618.01

Rexel Part # 271012

UPC 662019958835

UNSPSC 39121410

Color Gray

Family / Style Entrelec

Mounting Snap-On

Type End Section

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch