Allen-Bradley 1492-EBL3-B Terminal Block, End Barrier, Blue, for 1492-L3, L3P, LG3, LKD3

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-EBL3-B
  • Rexel Part Number:

    13106
  • UPC:

    66207305682

Terminal Block, End Barrier, Blue, 0.08 x 1.15 x 2.34 Inch, for 1492-L3, LG3, LKD3, L3P, 50 in a Package

$ 0.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-EBL3-B

Rexel Part # 13106

UPC 66207305682

UNSPSC 39121533

Color Blue

Family / Style 1492

Mounting Snap-On

Product Depth 0.08 in

Product Height 1.15 in

Product Width 2.34 in

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch