Allen-Bradley 1492-EBL3Q-B Terminal Block, End Barrier, Blue, for 1492-L3Q, L3QS, LG3Q

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-EBL3Q-B
  • Rexel Part Number:

    13054
  • UPC:

    66207305688

Terminal Block, End Barrier, Blue, 0.08 x 1.20 x 3.11 Inch, for 1492-L3Q, LG3Q, L3QS, 50 in a Package

$ 0.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-EBL3Q-B

Rexel Part # 13054

UPC 66207305688

UNSPSC 39121425

Color Blue

Family / Style 1492

Mounting Snap-On

Product Depth 0.08 in

Product Height 1.2 in

Product Width 3.11 in

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch