Allen-Bradley 1492-EBL6T Terminal Block, End Barriers, Spring Clamp Type, Gray

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-EBL6T
  • Rexel Part Number:

    3043
  • UPC:

    66207305702

Terminal Block, End Barrier, Spring Clamp Type, Gray, 0.08 x 1.45 x 3.54 Inch, for 1492-L6T, LG6T, 50 in a Package

$ 0.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-EBL6T

Rexel Part # 3043

UPC 66207305702

UNSPSC 39121425

Color Gray

Family / Style 1492

Mounting Spring Clamp

Product Depth 0.08 in

Product Height 1.45 in

Product Width 3.54 in

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch