Allen-Bradley 1492-EBLMJ3 Terminal Block, End Barrier, Gray, for 1492-LM3, LM3Q, LMG3, LMP3E, LMPEQE

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-EBLMJ3
  • Rexel Part Number:

    18540
  • UPC:

    66207305730

Terminal Block, End Barrier, Gray, 0.20 x 0.94 x 1.31 Inch, for 1492-LM3, LM3Q, LMG3, LMP3E, LMP3QE, 50 in a Package

$ 0.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-EBLMJ3

Rexel Part # 18540

UPC 66207305730

UNSPSC 39121425

Color Gray

Family / Style 1492

Mounting Snap-On

Product Depth 0.2 in

Product Height 0.94 in

Product Width 1.31 in

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch