Ipex 12034 ENT, Gray w/ Blue Stripe, 1", 10' Piece

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    12034
  • Rexel Part Number:

    381104
  • UPC:

    62245412034

ENT, Gray w/ Blue Stripe, 1", 10' Piece

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Ipex

Mfr Part # 12034

Rexel Part # 381104

UPC 62245412034

UNSPSC 39131706

Color Gray

Diameter 1 in

Family / Style Kwikon

Length 10 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch