Multiple 12ENTBLUX10 Blue ENT, 1/2", 10' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    12ENTBLUX10
  • Rexel Part Number:

    428360
  • UPC:

    034481024835

1/2" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Blue. 10 feet Coil.

$ 53.76 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 12ENTBLUX10

Rexel Part # 428360

UPC 034481024835

UNSPSC 39131709

Color Blue

Diameter 1/2 in

Length 10 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch