Multiple 150ENT750FT Blue ENT, 1-1/2", 750' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    150ENT750FT
  • Rexel Part Number:

    602521
  • UPC:

Blue ENT, 1-1/2", 750' Reel

$ 1.76 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 150ENT750FT

Rexel Part # 602521

UPC

UNSPSC 39131706

Color Blue

Diameter 1 1/2 in

Length 750 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch