Multiple 34ENTBLUX10 Blue ENT, 3/4", 10' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34ENTBLUX10
  • Rexel Part Number:

    325351
  • UPC:

    034481024828

3/4" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Blue. 10 feet Coil.

$ 85.57 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 34ENTBLUX10

Rexel Part # 325351

UPC 034481024828

UNSPSC 39131709

Color Blue

Diameter 3/4 in

Length 10 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch