Multiple 12ENTGRYX200 Gray ENT, 1/2", 200' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    12ENTGRYX200
  • Rexel Part Number:

    146844
  • UPC:

    622454120310

1/2" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Gray. 200 feet Coil.

$ 45.40 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 12ENTGRYX200

Rexel Part # 146844

UPC 622454120310

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 200 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch