Carlon 11813-250 P&C Flex, Corrugated Flexible Conduit, 3", 250' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    11813-250
  • Rexel Part Number:

    408475
  • UPC:

    034481231530

3" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Gray. 250 feet Coil.

$ 482.26 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # 11813-250

Rexel Part # 408475

UPC 034481231530

UNSPSC 39131706

Color Gray

Diameter 3 in

Length 250 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch