Carlon 11815-250 Gray ENT, 4", 250' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    11815-250
  • Rexel Part Number:

    50294
  • UPC:

    034481231547

4" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Gray. 250' Reel.

$ 690.32 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # 11815-250

Rexel Part # 50294

UPC 034481231547

UNSPSC 39131706

Color Gray

Diameter 4 in

Length 250 ft

Material Non-Metallic

Type ENT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch