GE GTP0400U0410 Breaker, Molded Case, 400A, Rating Plug, microEntelliGuard, SG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    GTP0400U0410
  • Rexel Part Number:

    616006
  • UPC:

    78317566924

Breaker, Molded Case, 400 Amp, Rating Plug, microEntelliGuard, SG

$ 178.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # GTP0400U0410

Rexel Part # 616006

UPC 78317566924

UNSPSC 39131702

Amps 400

Family / Style SG

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch