Arlington TVB810 Recessed Electrical Box Kit White

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    TVB810
  • Rexel Part Number:

    482385
  • UPC:

    018997241849

Recessed Entertainment Box Kit, Old Work, 4-Gang, Non-Metallic, Dimensions: 8" x 10", Color: White. Includes: (1) Duplex Receptacle, (1) Duplex Wall Plate, (1) Cover Blank, (1) Cable Entry Device, (1) Push-In Cable Connector & (1) NM900 Snap-In Blank.

$ 3,507.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # TVB810

Rexel Part # 482385

UPC 018997241849

UNSPSC 39121321

Color White

Gangs 3

Material Non-Metallic

Mounting Recessed

Type Entertainment Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch