Wire Guard Systems WG1020 Termination Cabinet, Exterior Mount, 14.5" x 4.5" x 1.625"

Termination Cabinet, Exterior Mount, Type: Television, (W) 14.5" x (H) 4.5" x (D) 1.625", Metallic

$ 9.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wire Guard Systems

Mfr Part # WG1020

Rexel Part # 516914

UPC

UNSPSC 39121300

Material Metallic

Product Depth 1.625 in

Product Height 4.5 in

Product Width 14.5 in

Size 14.5 x 4.5 x 1.625 in

Type Cabinet

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch