Klein 5180 X-Large Nylon Equipment Bag - Orange

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    5180
  • Rexel Part Number:

    252125
  • UPC:

    092644553608

Extra-Large Nylon Equipment Bag, Dimensions: 24" x 10" x 18", Features: Studded Base, Plywood Reinforced Base, Storm Protection Flap, Color: Orange

$ 127.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 5180

Rexel Part # 252125

UPC 092644553608

UNSPSC 24111507

Length 24 in

Product Height 18 in

Product Width 10 in

Type Tool Bag

Place your Will Call order by clicking the cart button next to the appropriate Branch