Klein 5181ORA Large Vinyl Equipment Bag - Orange

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    5181ORA
  • Rexel Part Number:

    600136
  • UPC:

    092644621352

Large Equipment Bag, Dimensions: 24" x 10"x 20", Material: Vinyl, Color: Orange, Includes: Shoulder Strap

$ 120.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 5181ORA

Rexel Part # 600136

UPC 092644621352

UNSPSC 24111507

Length 24 in

Product Height 20 in

Product Width 10 in

Type Tool Bag

Place your Will Call order by clicking the cart button next to the appropriate Branch