Milwaukee 48-55-3500 20 1/2 X 9 X 8in Contractor Bag

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-55-3500
  • Rexel Part Number:

    111012
  • UPC:

    045242148431

Milwaukee; Contractor Bag; Water Resistant; Material: 600 Denier; Size: 9 In Width X 8 In Height X 20-1/2 In Length

$ 24.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-55-3500

Rexel Part # 111012

UPC 045242148431

UNSPSC 24111507

Type Tool Bag

Place your Will Call order by clicking the cart button next to the appropriate Branch