Salisbury SKBAG Large Storage Bag - 24" x 12" x 15"

  • Mfr/Brand Name:

    Salisbury
  • Mfr Number:

    SKBAG
  • Rexel Part Number:

    18237
  • UPC:

Large Storage Bag, Dimensions: 24" x 12" x 15"

$ 62.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Salisbury

Mfr Part # SKBAG

Rexel Part # 18237

UPC

UNSPSC 46180000

Length 20 in

Product Height 15 in

Product Width 12 in

Type Tool Bag

Place your Will Call order by clicking the cart button next to the appropriate Branch