Erico Cadweld EGBA14212BB Ground Bar Kit, Pattern: BB, Size: 2" x 12", Copper

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    EGBA14212BB
  • Rexel Part Number:

    103415
  • UPC:

    782856513315

Ground Bar Kit, Pattern: BB, Size: 2 Inch x 12 Inch, Copper

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # EGBA14212BB

Rexel Part # 103415

UPC 782856513315

UNSPSC 26121541

Color Copper

Length 12 in

Material Copper

Mounting Surface

Product Width 2 in

Size 2 x 12 in

Type Ground Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch